Beli Pt100 Thermocouple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  2. AND Thermocouple Thermometer (K Type)
    Mulai

    Rp1.199.900

    AND Thermocouple Thermometer (K Type)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  3. EWIG Thermocouple
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  4. Hanna Instruments Air and Gas Pt100 Probe
    Mulai

    Rp5.699.900

    Hanna Instruments Air and Gas Pt100 Probe
    Deskripsi:
    The HI768A is an air and gas Pt100 probe designed for use with one of Hanna's Pt100 thermometers. A cable extends 1 m (3.3') from the handle to the meter connection. The vent holes at the tip of the probe allow users to obtain highly accurate temperature readings of air and gases.
    atribut:
    • Cable Length (m): 1 (3.3')
    • Interchange Error (°C): +/-0.2 (+/-0.4 degree F)
    • Probe Handle: Carilon
    • Operating Temperature Range (°C): -30 to 350 ('-22 to 622 degree F)
    • Probe Material: AISI 316 Stainless Steel
    • Probe Type (sensor): Pt100
    • Response Time (90% of final value): 30 seconds
    • Temperature Probe Accuracy (°C): +/-0.25 (+/-0.5 degree F) +/-3% of reading
  5. Hanna Instruments General Purpose Penetration Pt100 Probe
    Mulai

    Rp5.699.900

    Hanna Instruments General Purpose Penetration Pt100 Probe
    Deskripsi:
    The HI768P is a general purpose penetration Pt100 probe designed for use with one of Hanna's Pt100 thermometers. A cable extends 1 m (3.3') from the handle to the meter connection. The sharp, pointed tip of the probe allows users to obtain highly accurate temperature readings of semi-solid and liquid samples.
    atribut:
    • Application: Liquid, Semi-Solid Products
    • Cable Length (m): 1 (3.3')
    • Interchange Error (°C): +/-0.2 (+/-0.4 degree F)
    • Probe Dimensions (mm): L 205 (8.1\"); D 3 (0.12\")
    • Probe Handle: Carilon
    • Operating Temperature Range (°C): -30 to 350 ('-22 to 622 degree F)
    • Probe Material: AISI 316 Stainless Steel
    • Probe Type (sensor): Pt100
    • Response Time (90% of final value): 30 seconds
    • Temperature Probe Accuracy (°C): +/-0.25 (+/-0.5 degree F) +/-3% of reading
  6. TESTO Robust Air Probe PT100
    Mulai

    Rp4.299.900

    TESTO Robust Air Probe PT100
    Deskripsi:
    atribut:
    • Accuracy: Class A (-50 to +300 °C) Class B (Remaining Range) ¹⁾
    • Reaction Time: 70 s
    • Cable Length (m): 1.2
    • Diameter Probe shaft (mm): 5
    • Diameter Probe shaft tip (mm): 4
    • Fixed Cable: yes
    • Length Probe shaft (mm): 114
    • Length Probe shaft tip (mm): 50
    • Measurement Range (°C): -50 to +400
  7. Amprobe Thermocouple Digital Thermometer
    Mulai

    Rp3.199.900

    Amprobe Thermocouple Digital Thermometer
    Deskripsi:
    - The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
    atribut:
    • Temperature Range (°C): -200 to 1372
    • Thermocouple: K
    • Accuracy (%): ±0.1
    • Number of Parameters: 1 (Display)
    • Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
  8. AS ONE K Thermocouple Sheath Type/Tk
    Mulai

    Rp759.900

    AS ONE K Thermocouple Sheath Type/Tk
    atribut:
    • Specification: Seed wire end: Crimp Y terminal, non-grounded type
    • Material: Sheath/stainless steel (SUS316) lead wire coating/glass
    • Lead Wire (m): 2
  9. Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)
    72%
    Mulai

    Rp709.900

  10. Extech Thermocouple Digital Thermometer
    Mulai

    Rp9.699.900

    Extech Thermocouple Digital Thermometer
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  11. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  12. TESTO Stainless Steel Food Probe
    Mulai

    Rp3.999.900

    TESTO Stainless Steel Food Probe
    Deskripsi:
    Product Includes: 1 x stainless steel food probe (Pt100) with PTB approval, including fixed cable (cable length 1.5 m).
    atribut:
    • Diameter Probe shaft (mm): 4
    • Fixed Cable: yes
    • Product/Housing Material: Stainless steel
  13. AS ONE Thermocouple PTFE Molded Type
    Mulai

    Rp1.999.900

    AS ONE Thermocouple PTFE Molded Type
    Deskripsi:
    A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.
    atribut:
    • Material: (Coating) Fluororesin
    • Overall Length (m): 2
    • Sensing Part Thickness X Length (mm): 4.5×50
    • Wire Diameter (mm): 0.65
  14. AS ONE K Thermocouple Sheath Type No Connector
    Mulai

    Rp639.900

    AS ONE K Thermocouple Sheath Type No Connector
    Deskripsi:
    We offer an extensive lineup.
    atribut:
    • Material: Sheath / stainless steel (SUS316), lead wire coating / glass
    • Type: sheath type
    • Lead Wire (m): 2
    • Terminal specifications: Crimp Y terminal
  15. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp1.899.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
Daftar Harga Pt100 Thermocouple Terbaru February 2026
Fort Kabel Sensor Suhu (Thermocouple)Rp21.900
AND Thermocouple Thermometer (K Type)Rp1.199.900
EWIG ThermocoupleRp24.900
Hanna Instruments Air and Gas Pt100 ProbeRp5.699.900
Hanna Instruments General Purpose Penetration Pt100 ProbeRp5.699.900
TESTO Robust Air Probe PT100Rp4.299.900
Amprobe Thermocouple Digital ThermometerRp3.199.900
Autonics Thermocouple TW-V SeriesRp219.900
AS ONE K Thermocouple Sheath Type/TkRp759.900
Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)Rp709.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)